3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb

  • Mfr # 2.03256.55

  • Zoro # G7812037


product price:  $30.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.03256.55
Zoro #
G7812037
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4-11/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2 29/32 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
3 5/8 in
For Axle Dia.
3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
230 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees to 180 Degrees F
Frame Finish
Zinc Plated
Caster Stem Type
Top Plate
Series
2
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Type
Solid
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Load Capacity - Maximum
230 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.