3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 250 lb

  • Mfr # 2.03256.95 BRK5

  • Zoro # G7812344


product price:  $33.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.03256.95 BRK5
Zoro #
G7812344
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4-11/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 9/16 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
45 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees to 180 Degrees F
Number of Wheels
1
Caster Stem Type
Top Plate
Includes Thread Guards
No
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Load Rating Range
0 to 299 lb
Caster Plate Hole Pattern
C
Swivel Lock Type
Total Lock
Non-Marking
Yes
Series
2
Wheel Core Material
Polyolefin
Load Capacity - Maximum
250 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.