3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb

  • Mfr # 2.03356.92 BRK1

  • Zoro # G7812195


product price:  $41.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.03356.92 BRK1
Zoro #
G7812195
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4-1/8 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 5/8 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
45 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Includes Thread Guards
No
Operating Temperature Range
-45 Degrees to 180 Degrees F
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Caster Stem Type
Top Plate
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polyolefin
Wheel Core Type
Solid
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Double Ball
Series
2
Load Capacity - Maximum
200 lb
Mounting Plate Shape
Rectangle
Brake Location
Left Side
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.