Shop COLSON

3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 200 lb

  • Mfr # NG03QDP125SWTP01
  • Zoro # G9537832

product price: 
$
25.49
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Width
32 mm
Mounting Height
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NG03QDP125SWTP01
Zoro #
G9537832
UPC #
-
Country of Origin
China
Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
200 lb
Wheel/Tread Color
Gray
Wheel Hardness Rating
70 Shore A
Non-Marking
Yes
Number of Wheels
1
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Includes
Thread Guards
Core Color
Gray
Extended Lead
No
Outside Bolt Hole Spacing
2 in x 2-13/32 in
Caster Frame Material
Nylon
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Frame Finish
Nylon
Wheel Color
Gray
Application
Animal Cage Carts, Case Carts, Food Service Equipment, Hospital Carts, Institutional Equipment, Medical Equipment, Utility Carts
Thread Guards
Yes
Number of Mounting Holes
4
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Swivel Construction
Kingpin
Wheel Bearing Type
Ball
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double/Single Ball
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Load Capacity - Maximum
200 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-30 Degrees to 180 Degrees F

Dimensions

Wheel Width
32 mm
Mounting Height
4 1/4 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
5/32 in
Overall Height
4-1/4"
Wheel Dia.
3 in
Stem Dia.
No Stem
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
3 5/8 in
For Axle Dia.
5/16 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in

Description

Swivel, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.