4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb

  • Mfr # 2.04408.544

  • Zoro # G7812000


product price:  $57.59
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04408.544
Zoro #
G7812000
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5-1/8 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Mounting Plate Width
2 11/16 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Series
2
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Type
Solid
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Frame Finish
Zinc Plated
Application
Animal Cages, Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
Caster Stem Type
Top Plate
Wheel Core Material
Polyolefin
Load Capacity - Maximum
275 lb
Wheel Bearing Material
Delrin
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.