4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb

  • Mfr # 2.04408.944

  • Zoro # G7811510


product price:  $74.15
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04408.944
Zoro #
G7811510
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5-1/8 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
3/8 in
Mounting Plate Width
2 11/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Wheel/Tread Hardness Rating
Soft
Series
2
Frame Finish
Zinc Plated
Includes Thread Guards
No
Wheel Core Type
Solid
Operating Temperature Range
-45 Degrees to 180 Degrees F
Application
Animal Cages, Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
Caster Stem Type
Top Plate
Wheel Core Material
Polypropylene
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
275 lb
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant

Description

Rigid, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.