Shop VESTIL
See all product information
Create Account
Phenolic Swivel Caster 5 In. Diameter x 2 In. Width 1000 Lb. Capacity Black
- Mfr # CST-VE-5X2PH-S
- Zoro # G812450021
product price:
$
27.65
/ea
Sold in multiples of 2 for
$55.30
Key Features
Overall Height
6 in
Color
Black
Frame Finish
Zinc Plated
Features
Shock and impact resistant. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation
Includes
(1) Phenolic Swivel Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-VE-5X2PH-S
- Zoro #
- G812450021
- UPC #
- 691215025966
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Wheel Width
- 4 in
- Wheel Dia.
- 5 in
- Mounting Plate Size
- 5 in x 2 in
- Mounting Plate Length
- 6 in
Details
- Color
- Black
- Frame Finish
- Zinc Plated
- Features
- Shock and impact resistant. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation
- Includes
- (1) Phenolic Swivel Caster
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- No
- Load Capacity
- 1000 lb
Description
The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.
- • Temperature rating -50 degrees to 250 degrees F
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Shock and impact resistant
- • Not recommended for wet applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.