4" X 15/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 125 lb

  • Mfr # PRI40120ZN-3R

  • Zoro # G2838510


product price:  $8.39
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRI40120ZN-3R
Zoro #
G2838510
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-7/8 in
Mounting Plate Size
2-5/8in x 3-3/4in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-7/8in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Length
2.75 in
For Axle Dia.
5/16 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
125 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Application
Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Standards
NSF, RoHS
Extended Lead
No
Wheel Color
Black
Features
Soft Rubber for Hard Surfaces
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Thread Guards
No
Caster Brake Included
No
Wheel/Tread Hardness Rating
Soft
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel Core Material
Rubber
Caster Stem Type
Top Plate
Load Capacity - Maximum
125 lb
For Surface Type
Asphalt, Ceramic, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.