5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb
Mfr # 2.05254.95
Zoro # G7808555
product price: $26.89
/eaKey Features
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6-1/16 in
Load Rating
275 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2.05254.95
Zoro #
G7808555
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
1-1/4 in
Mounting Height
6-1/16 in
Stem Length
1-1/2 in
Thread Size
13UNC
Wheel Dia.
5 in
Caster Stem Size
1"-13 x 1 1/2 in
Stem Dia.
1/2 in
Tire Thickness
1/2 in
Description
Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.