5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb

  • Mfr # 2.05254.95 BRK1

  • Zoro # G7808345


product price:  $27.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6-1/16 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.05254.95 BRK1
Zoro #
G7808345
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6-1/16 in
Stem Length
1-1/2 in
Thread Size
13UNC
Stem Dia.
1/2 in
Wheel Dia.
5 in
Caster Stem Size
1"-13 x 1 1/2 in
Tire Thickness
1/2 in

Details

Item
Premium General Institutional Threaded Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane Hi-Tech
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
Top Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Hard
Number of Wheels
1
Swivel Raceway Type
Double Ball
Caster Mounting Type
Stem
System of Measurement
Inch
Core Color
Maroon
Caster Product Group
Swivel Caster with Brake
Wheel/Tread Color
Red
Operating Temperature Range
-45°F to 180°F
Wheel/Tread Hardness
45(±5) Shore D
Wheel Core Type
Solid
Wheel Core Material
Polyurethane
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Series
2
Wheel Hardness Rating
45 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-45 Degrees F
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
250 lb

Description

Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.