Plate Caster, 4x2, D4.04109.839DTBRK7SSWB29

  • Mfr # D4.04109.839-DT-BRK7-SS-WB29

  • Zoro # G315489238


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.839-DT-BRK7-SS-WB29
Zoro #
G315489238
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.839 DT BRK7 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Roller Bearing Side Lock CasterMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.04109.839 DT BRK7 SS WB29Locking Mechanism: Side Lock for added security and stabilityLoad Capacity: Engineered for heavy-duty applications, providing exceptional durabilityEnhance your equipment's mobility with the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side Lock Caster. This high-performance caster combines strength and durability, featuring a stainless steel construction and a glass-filled nylon wheel for superior load-bearing capabilities. The 4'' x 4.5'' plate ensures a secure fit, while the side lock mechanism provides stability and safety, making it ideal for industrial and commercial environments. Designed for rigorous use, this caster is perfect for carts, equipment, and furniture that require reliable mobility in demanding settings.Why Choose This Caster?Upgrade to the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side Lock Caster for unparalleled performance and reliability. Its robust design and secure locking mechanism make it an excellent choice for heavy-duty applications, ensuring your equipment moves smoothly and safely in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.