Plate Caster, 4x2, D4.04109.839HTBLKBRK3SSWB29

  • Mfr # D4.04109.839-HTBLK-BRK3-SSWB29

  • Zoro # G115489261


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.839-HTBLK-BRK3-SSWB29
Zoro #
G115489261
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM Brake Caster with 4'' x 4.5'' Plate, D4.04109.839 HTBLK BRK3 SSWB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing CAM Brake CasterMaterial: Stainless Steel and Hi-Temp NylonModel Number: D4.04109.839 HTBLK BRK3 SSWB29Load Capacity: Designed for high-temperature environments with robust durabilityIntroducing the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM Brake Caster, engineered to excel in demanding high-temperature applications. This versatile caster features a durable nylon wheel and a stainless steel construction, ensuring long-lasting performance and resistance to wear. Its 4'' x 4.5'' plate provides a stable attachment, making it suitable for various equipment, from industrial machines to heavy-duty carts. The roller bearing design enhances smooth mobility, while the CAM brake system ensures safety and stability when stationary. Upgrade your equipments mobility with this premium caster, designed to withstand the rigors of tough environments while delivering exceptional reliability and ease of use.Why Choose This Caster?Elevate your operational efficiency with the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM Brake Caster. Its robust construction and innovative design make it the perfect choice for high-temperature applications, ensuring smooth mobility and reliable performance in demanding settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.