Plate Caster, 4x2, D4.04109.839HTBRK4SSWB29
Mfr # D4.04109.839-HT-BRK4-SS-WB29
Zoro # G815489219
product price: $234.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.839-HT-BRK4-SS-WB29
Zoro #
G815489219
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.839 HT BRK4 SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Roller Bearing Caster Material: Stainless Steel Model Number: D4.04109.839 HT BRK4 SS WB29 Features: Total Lock for enhanced security and stability Temperature Resistance: Designed for high-temperature applications Discover the durability and reliability of the 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster. Engineered for high-temperature environments, this caster features a robust stainless steel construction that resists corrosion and wear. Its roller bearing design allows for smooth mobility, while the total lock mechanism ensures secure positioning during operation. The 4'' x 4.5'' plate provides a stable base for various applications, making it ideal for use in food processing, pharmaceutical, and industrial settings. Elevate your equipment's efficiency and reliability with this high-performance caster, designed to withstand the demands of tough working conditions. Why Choose This Caster? Upgrade to the 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster for superior performance and reliability in extreme conditions. With its total lock feature and high-temperature resistance, this caster is engineered to meet the needs of demanding environments while providing exceptional stability and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.