Zoro Homepage

Plate Caster, 4x2/D4.04109.5PNBRK7SS

  • Mfr # D4.04109.5PN-BRK7-SS

  • Zoro # G115489209


product price: $908.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.5PN-BRK7-SS
Zoro #
G115489209
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Commander HD Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.5PN BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Commander HD Precision Ball Bearing Side Lock CasterMaterial: Stainless SteelModel Number: D4.04109.5PN BRK7 SSLoad Capacity: Engineered for heavy-duty applications with outstanding strength and reliabilityIntroducing the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Side Lock Caster, designed for superior mobility and control in various industrial environments. Constructed with high-quality stainless steel, this caster ensures durability and corrosion resistance, making it suitable for wet or demanding conditions. The precision ball bearings provide smooth and effortless movement, while the side lock feature enhances stability during use. With a plate size of 4'' x 4.5'', this caster offers secure mounting to your equipment, ensuring reliable performance for heavy loads. Upgrade your equipments maneuverability and efficiency with this robust and dependable caster.Why Choose This Caster?Enhance your operational efficiency with the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Side Lock Caster. Its durable construction and advanced locking mechanism make it ideal for various applications, providing the reliability you need in demanding settings. Invest in quality and performance for your industrial equipment today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.