Zoro Homepage

Plate Caster, 4x2/D4.04109.5PNSS

  • Mfr # D4.04109.5PN-SS

  • Zoro # G415489206


product price: $856.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.5PN-SS
Zoro #
G415489206
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.04109.5PN SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Commander HD Precision Ball Bearing CasterMaterial: Stainless SteelModel Number: D4.04109.5PN SSLoad Capacity: Engineered for heavy-duty applications, ensuring maximum strength and stabilityDiscover superior mobility and durability with the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster. Designed with a robust stainless steel construction, this caster is perfect for a variety of heavy-duty applications. Its precision ball bearings provide smooth, effortless movement, making it ideal for transporting equipment in industrial, commercial, and warehouse settings. The 4'' x 4.5'' plate assures secure mounting, while the compact wheel size ensures versatility across different surfaces. Whether you're moving heavy machinery or organizing your workspace, this caster is built to withstand the rigors of demanding environments, offering reliability and long-lasting performance.Why Choose This Caster?Enhance your equipment's performance with the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster. Its heavy-duty design and high-quality materials ensure optimal functionality and resilience, making it the perfect choice for any industrial application. Experience smooth mobility and unmatched reliability with this premium caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.