Zoro Homepage

Plate Caster, 4x2/D4.04109.835HTSS

  • Mfr # D4.04109.835-HT-SS

  • Zoro # G715489210


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HT-SS
Zoro #
G715489210
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.04109.835 HT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Precision Ball Bearing CasterMaterial: Stainless SteelModel Number: D4.04109.835 HT SSTemperature Resistance: Designed to withstand high-temperature environmentsLoad Capacity: Engineered for reliable performance in demanding applicationsIntroducing the 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster, engineered for exceptional performance in high-temperature environments. With a robust stainless steel construction, this caster provides durability and strength, making it ideal for industrial applications where temperature resistance is crucial. The 4'' x 4.5'' plate ensures a secure attachment, allowing for stable mobility across various surfaces. Its precision ball bearing design facilitates smooth rolling, reducing friction and enhancing efficiency. Whether used in kitchens, manufacturing, or laboratories, this caster meets the rigorous demands of your operations while delivering unparalleled reliability and performance.Why Choose This Caster?Upgrade your mobility solutions with the 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster. Its high-temperature resistance and durable construction ensure optimal performance, making it the perfect choice for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.