Plate Caster, 5x2, D4.05109.839HTBLKBRK4SSWB29

  • Mfr # D4.05109.839-HTBLK-BRK4-SSWB29

  • Zoro # G815489226


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HTBLK-BRK4-SSWB29
Zoro #
G815489226
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.839 HTBLK BRK4 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing Caster with Total LockMaterial: Stainless Steel and High-Temperature NylonModel Number: D4.05109.839 HTBLK BRK4 SS WB29Load Capacity: Suitable for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster with Total Lock is designed for superior performance in demanding industrial environments. Constructed with high-quality stainless steel and heat-resistant nylon, this caster ensures excellent durability and resilience against extreme temperatures. The integrated total lock mechanism provides enhanced stability by securing the caster in place, making it an ideal choice for various heavy-duty applications. The 4'' x 4.5'' plate design allows for easy attachment and superior support, ensuring that your equipment moves smoothly and efficiently.Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster. Its robust construction and total lock feature assures reliable and safe operation even in high-temperature settings. Invest in a caster that combines high performance and exceptional durability, ensuring optimal functionality for your operations. Enhance your workflow with a caster that truly meets the demands of your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.