Plate Casters, 4x2, D4.04109.539BRK7SSWB29
Mfr # D4.04109.539-BRK7-SS-WB29
Zoro # G015489163
product price: $208.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.539-BRK7-SS-WB29
Zoro #
G015489163
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Max Nylon Roller Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.539 BRK7 SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Roller Bearing Side Lock Caster Material: Stainless Steel and Nylon Model Number: D4.04109.539 BRK7 SS WB29 Load Capacity: Engineered for reliable performance in diverse applications Enhance your mobility solutions with the 4'' x 2'' Stainless Max Nylon Roller Bearing Side Lock Caster. This caster combines a robust stainless steel construction with a high-quality nylon wheel, ensuring exceptional durability and performance. The roller bearing design allows for smooth operation, making it ideal for a variety of industrial and commercial applications. The side lock mechanism provides added security and stability, preventing accidental movement. With its 4'' x 4.5'' plate, installation is straightforward and secure, making it a reliable choice for your equipment and machinery needs. Why Choose This Caster? Upgrade your equipment's functionality and safety with the 4'' x 2'' Stainless Max Nylon Roller Bearing Side Lock Caster. Its heavy-duty design and reliable performance make it the perfect choice for various environments, from warehouses to workshops. Experience enhanced mobility and stability with this high-quality caster, designed to meet your toughest demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.