Plate Casters, 4x2, D4.04109.539WNBRK4SSWB29

  • Mfr # D4.04109.539-WN-BRK4-SS-WB29

  • Zoro # G515489274


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-WN-BRK4-SS-WB29
Zoro #
G515489274
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.539 WN BRK4 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Roller Bearing Caster with Total LockMaterial: Stainless Steel and NylonModel Number: D4.04109.539 WN BRK4 SS WB29Load Capacity: Designed for high-stability and secure applicationsThe 4'' x 2'' Stainless White Nylon Roller Bearing Caster with Total Lock is engineered to provide superior mobility and security in various applications. Constructed from high-quality stainless steel and durable white nylon, this caster is resistant to wear, corrosion, and discoloration, making it ideal for environments requiring cleanliness and reliability. The 4'' x 4.5'' plate ensures a robust attachment to your equipment, providing stability during movement. Featuring a total lock mechanism, this caster secures your equipment in place, enhancing safety and preventing unwanted movement.Why Choose This Caster?Opt for the 4'' x 2'' Stainless White Nylon Roller Bearing Caster with Total Lock for exceptional performance and peace of mind. Its durable construction, high load capacity, and reliable locking mechanism make it an excellent choice for various settings, ensuring your equipment remains mobile and secure even in demanding conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.