Plate Casters, 4x2, D4.04109.539WNBRK7SSWB

  • Mfr # D4.04109.539-WN-BRK7-SS-WB29

  • Zoro # G615489297


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-WN-BRK7-SS-WB29
Zoro #
G615489297
UPC #
-
Country of Origin
United States

Description

4'' x 2'' White Nylon Roller Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.539 WN BRK7 SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: White Nylon Roller Bearing Side Lock Caster Material: Durable nylon for enhanced longevity Model Number: D4.04109.539 WN BRK7 SS WB29 Load Capacity: Engineered for smooth rolling and reliable support in various applications Enhance your equipment's mobility with the 4'' x 2'' White Nylon Roller Bearing Side Lock Caster. This versatile caster features a robust nylon wheel designed for smooth, quiet operation and superior durability. Its side lock mechanism provides added stability, ensuring that your equipment remains securely in place during use. With a plate size of 4'' x 4.5'', this caster is compatible with a variety of applications, making it an ideal choice for carts, furniture, and other industrial uses. The roller bearing design minimizes rolling resistance, allowing for effortless movement, even under heavy loads. Why Choose This Caster? Upgrade your equipment with the 4'' x 2'' White Nylon Roller Bearing Side Lock Caster for dependable performance and ease of use. Its innovative design and sturdy construction provide the perfect balance of functionality and durability, making it a must-have for both industrial and home applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.