Plate Casters, 4x2/D4.04108.531SS
Mfr # D4.04108.531-SS
Zoro # G715489197
product price: $153.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04108.531-SS
Zoro #
G715489197
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.531 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Delrin Bearing Rigid CasterMaterial: Stainless Steel and Nylon DelrinModel Number: D4.04108.531 SSLoad Capacity: Engineered for demanding applications with high strength and durabilityThe 4'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster is meticulously designed for high-performance mobility in a variety of industrial settings. Made from premium stainless steel and durable nylon delrin, this caster provides exceptional resistance to wear, corrosion, and temperature fluctuations, ensuring longevity and reliability in challenging environments. Its robust 4'' x 4.5'' plate ensures secure attachment to equipment, promoting stability during operation. With precision-engineered delrin bearings, this caster enables smooth and effortless movement, making it an ideal choice for heavy-duty applications. Enhance your operational efficiency with a caster that stands up to rigorous use while maintaining optimal performance.Why Choose This Caster?Choose the 4'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster for unparalleled durability and performance in demanding environments. Its innovative design and high load capacity ensure reliable mobility, stability, and safety, making it the perfect solution for your equipment needs. Invest in quality that endures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.