Zoro Homepage

Plate Casters, 4x2/D4.04108.831HTSS

  • Mfr # D4.04108.831-HT-SS

  • Zoro # G915489294


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.831-HT-SS
Zoro #
G915489294
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.831 HT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi Temp Delrin Bearing Rigid CasterMaterial: Stainless Steel and DelrinModel Number: D4.04108.831 HT SSTemperature Resistance: Engineered for high-temperature applicationsLoad Capacity: Ideal for demanding industrial environmentsIntroducing the 4'' x 2'' Stainless Thermo Hi Temp Delrin Bearing Rigid Caster, designed for superior performance in high-temperature settings. This caster features a durable stainless steel construction and a Delrin bearing, providing enhanced resistance to wear and temperature fluctuations. The 4'' x 4.5'' plate Assures a secure fit, ensuring stability and reliability for heavy-duty applications. Perfect for environments such as food processing, pharmaceuticals, and industrial manufacturing, this caster is built to withstand the challenges of demanding workspaces. Upgrade your equipments mobility and efficiency with a caster that combines strength and functionality.Why Choose This Caster?Enhance your operations with the 4'' x 2'' Stainless Thermo Hi Temp Delrin Bearing Rigid Caster, engineered for high performance and durability. Its robust design ensures optimal functionality in high-temperature environments, making it the perfect choice for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.