Zoro Homepage

Plate Casters, 4x2/D4.04109.531SS

  • Mfr # D4.04109.531-SS

  • Zoro # G015489255


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.531-SS
Zoro #
G015489255
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.04109.531 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Delrin Bearing Caster Material: Durable Nylon with Delrin Bearing Model Number: D4.04109.531 SS Load Capacity: Designed for efficient load handling in various applications Discover the superior mobility offered by the 4'' x 2'' Stainless Max Nylon Delrin Bearing Caster. This high-quality caster is designed for reliable performance in demanding environments. The nylon wheel, complemented by a Delrin bearing, provides smooth operation and reduced friction, making it ideal for both indoor and outdoor use. Its robust 4'' x 4.5'' plate ensures secure mounting, accommodating heavy loads with ease. This caster is perfect for carts, machinery, and equipment requiring dependable movement and durability. Why Choose This Caster? Enhance your equipment's functionality with the 4'' x 2'' Stainless Max Nylon Delrin Bearing Caster. Its exceptional design and construction assures reliability and long-lasting performance, making it an ideal choice for various industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.