Zoro Homepage

Plate Casters, 4x2/D4.04109.531WNSS

  • Mfr # D4.04109.531-WN-SS

  • Zoro # G015489224


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.531-WN-SS
Zoro #
G015489224
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.04109.531 WN SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Steel Caster with White Nylon WheelBearing Type: Delrin Bearing for smooth, friction-free movementModel Number: D4.04109.531 WN SSCorrosion Resistance: Ideal for use in wet or harsh environments, thanks to its stainless steel constructionUpgrade your equipment with the 4'' x 2'' Stainless White Nylon Delrin Bearing Caster, designed for smooth and efficient movement in demanding industrial settings. The corrosion-resistant stainless steel construction ensures durability and longevity, even in harsh environments. This caster features a Delrin bearing, known for its frictionless, low-maintenance performance, making it an excellent choice for food service, pharmaceutical, and wash-down applications. The 4'' x 4.5'' plate offers secure attachment, ensuring stability and reliability across a wide range of uses. Experience unparalleled mobility with this high-quality stainless steel caster.Why Choose This Caster?Choose the 4'' x 2'' Stainless White Nylon Delrin Bearing Caster for superior corrosion resistance and smooth operation in challenging environments. Designed for durability and low-maintenance performance, this caster is the ideal solution for industries requiring rigorous sanitation and mobility standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.