Plate Casters, 4x2/D4.04109.535WNBRK7SS
Mfr # D4.04109.535-WN-BRK7-SS
Zoro # G915489171
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.535-WN-BRK7-SS
Zoro #
G915489171
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless White Nylon Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.535 WN BRK7 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Precision Ball Bearing Side Lock Caster Material: Durable nylon with stainless steel components Model Number: D4.04109.535 WN BRK7 SS Load Capacity: Designed for light to medium-duty applications with smooth mobility Locking Mechanism: Side lock for secure positioning and stability Enhance your equipments mobility with the 4'' x 2'' Stainless White Nylon Precision Ball Bearing Side Lock Caster. Crafted from high-quality nylon and stainless steel, this caster is designed for exceptional durability and performance. Its precision ball bearing system allows for smooth and effortless movement, while the 4'' x 4.5'' plate provides a strong and secure mounting option. The side lock feature ensures stability and safety during use, making it ideal for various applications, including carts, furniture, and light industrial equipment. Experience reliable performance and superior strength with this precision-engineered caster, designed to meet your mobility needs efficiently. Why Choose This Caster? Upgrade to the 4'' x 2'' Stainless White Nylon Precision Ball Bearing Side Lock Caster for a perfect blend of strength, stability, and smooth movement. Its reliable design is tailored for both everyday use and specialized applications, ensuring your equipment operates with optimal efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.