Zoro Homepage

Plate Casters, 4x2/D4.04109.539SSWB29

  • Mfr # D4.04109.539-SS-WB29

  • Zoro # G815489288


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-SS-WB29
Zoro #
G815489288
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Max Nylon Roller Bearing Caster with 4'' x 4.5'' Plate, D4.04109.539 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Max Nylon Roller Bearing CasterMaterial: Stainless Steel and Max NylonModel Number: D4.04109.539 SS WB29Load Capacity: Designed for heavy-duty use and high load-bearing applications The 4'' x 2'' Max Nylon Roller Bearing Caster is engineered to provide optimal performance and durability in demanding environments. Featuring a robust stainless steel frame and a high-quality Max Nylon wheel, this caster is resistant to wear and corrosion, ensuring a long service life. The 4'' x 4.5'' mounting plate allows for a secure and stable connection to your equipment, enhancing mobility and operational efficiency. Equipped with roller bearings, this caster enables smooth movement even under heavy loads, making it ideal for industrial and commercial applications requiring reliability and precision.Why Choose This Caster? Select the 4'' x 2'' Max Nylon Roller Bearing Caster for its superior load capacity and long-lasting performance. Designed to handle tough environments, it assures stability and smooth operation, ensuring your equipment remains mobile and functional even under the most rigorous conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.