Zoro Homepage

Plate Casters, 4x2/D4.04109.831DTSS

  • Mfr # D4.04109.831-DT-SS

  • Zoro # G315489184


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.831-DT-SS
Zoro #
G315489184
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.04109.831 DT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Delrin Bearing CasterMaterial: Stainless Steel, Glass-Filled NylonModel Number: D4.04109.831 DT SSLoad Capacity: Designed for heavy-duty use in industrial settings The 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster delivers superior performance for a range of industrial applications. Built with a sturdy stainless steel frame and high-density glass-filled nylon, this caster provides excellent resistance to impact, wear, and extreme environments. The Delrin bearing ensures smooth rotation and reduced friction, making this caster an excellent choice for heavy-duty tasks requiring both mobility and durability. Its 4'' x 4.5'' plate allows for secure mounting, ensuring stability during demanding operations. Whether youre upgrading your equipment or looking for long-lasting reliability, this caster is engineered to handle the toughest challenges.Why Choose This Caster? Opt for the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster to ensure your equipment can withstand heavy loads and demanding environments. Its advanced materials and design provide long-lasting, reliable performance, making it a cost-effective solution for any industrial setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.