Zoro Homepage

Plate Casters, 4x2/D4.04109.835HTBLKSS

  • Mfr # D4.04109.835-HTBLK-SS

  • Zoro # G015489286


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HTBLK-SS
Zoro #
G015489286
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.04109.835 HTBLK SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.835 HTBLK SSLoad Capacity: Designed for high-temperature and heavy-duty applications The 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster is engineered for optimal performance in high-temperature conditions. Crafted from premium stainless steel and precision-engineered nylon, this caster is designed to withstand demanding environments while providing exceptional durability and corrosion resistance. The 4'' x 4.5'' plate ensures secure mounting to your equipment, promoting stability and safety during operation. With precision ball bearings, this caster delivers smooth, efficient mobility, even under substantial loads. Elevate your equipment's performance with a caster that combines reliability and high efficiency.Why Choose This Caster? Choose the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster for outstanding reliability and superior performance in high-temperature settings. Its robust construction and precision design ensure that your equipment maintains mobility and stability, even in the most challenging applications. Invest in quality that enhances your operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.