Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 4x2/D4.04109.839DTSSWB29

  • Mfr # D4.04109.839-DT-SS-WB29

  • Zoro # G715489166


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.839-DT-SS-WB29
Zoro #
G715489166
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with 4'' x 4.5'' Plate, D4.04109.839 DT SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Roller Bearing CasterMaterial: Stainless Steel and HD NylonModel Number: D4.04109.839 DT SS WB29Load Capacity: Engineered for heavy-duty applications and enhanced durability The 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster is designed for superior performance in demanding environments. Crafted from robust stainless steel and reinforced with glass-filled nylon, this caster provides exceptional resistance to wear, impact, and corrosion, making it ideal for various industrial applications. The 4'' x 4.5'' plate ensures secure mounting to your equipment, delivering stability and reliability during operation. With its advanced roller bearing design, this caster allows for effortless mobility, even under heavy loads, making it a valuable addition to any equipment lineup.Why Choose This Caster? Opt for the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster for unparalleled strength and efficiency in heavy-duty scenarios. Its advanced materials and engineering ensure that your equipment remains mobile and secure, even in the most challenging conditions, providing you with the peace of mind needed for optimal operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.