Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 5x2, D4.05109.539BRK4SSWB29

  • Mfr # D4.05109.539-BRK4-SS-WB29

  • Zoro # G615489181


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.539-BRK4-SS-WB29
Zoro #
G615489181
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.539 BRK4 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Roller Bearing Caster with Total LockMaterial: Stainless Steel and NylonModel Number: D4.05109.539 BRK4 SS WB29Load Capacity: Designed for heavy-duty applications with enhanced locking mechanismThe 5'' x 2'' Stainless Max Nylon Roller Bearing Caster with Total Lock is engineered for optimal performance in demanding environments. Crafted from high-quality stainless steel and durable nylon, this caster is resistant to wear and corrosion, ensuring longevity even in heavy-duty applications. The unique Total Lock feature provides enhanced stability by locking both the wheel and swivel, preventing unwanted movement. Its 4'' x 4.5'' plate facilitates secure attachment to various equipment, making it ideal for industrial settings. Experience smooth mobility and reliability with this advanced caster designed to meet the challenges of rigorous operations.Why Choose This Caster?Choose the 5'' x 2'' Stainless Max Nylon Roller Bearing Caster with Total Lock for exceptional reliability and performance in demanding applications. Its robust construction and advanced locking mechanism ensure your equipment remains stable and mobile, even under heavy loads. Invest in a caster that meets the highest standards of quality and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.