Shop COLSON
Create Account
Plate Casters, 5x2/D4.05109.535WNSS
- Mfr # D4.05109.535-WN-SS
- Zoro # G215489154
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4.05109.535-WN-SS
- Zoro #
- G215489154
- UPC #
- -
- Country of Origin
- United States
Description
5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.05109.535 WN SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.05109.535 WN SSLoad Capacity: Designed for smooth mobility and heavy-duty applications The 5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster is expertly engineered for outstanding performance in demanding environments. Constructed from high-quality stainless steel and precision nylon, this caster is designed to withstand rigorous use while providing exceptional resistance to wear and corrosion. The generous 4'' x 4.5'' plate ensures a stable and secure attachment to various equipment, enhancing operational safety. Its precision ball bearings facilitate effortless movement, making it an ideal choice for heavy-duty applications where reliability is essential. Elevate your operational efficiency with this durable and high-performance caster that meets the standards of industrial applications.Why Choose This Caster? Invest in the 5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster for unparalleled performance and reliability in heavy-duty environments. Its robust construction and exceptional load capacity ensure that your equipment remains mobile and stable, even under demanding conditions. Make a smart choice for your business by selecting a caster that combines quality, durability, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.