Plate Casters, 5x2, D4.05109.539WNBRK7SSWB29

  • Mfr # D4.05109.539-WN-BRK7-SS-WB29

  • Zoro # G415489169


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4.05109.539-WN-BRK7-SS-WB29
Zoro #
G415489169
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Roller Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.05109.539 WN BRK7 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Roller Bearing Side Lock CasterMaterial: Stainless Steel and NylonModel Number: D4.05109.539 WN BRK7 SS WB29Load Capacity: Designed for high-performance mobility in various applications The 5'' x 2'' Stainless White Nylon Roller Bearing Side Lock Caster is engineered for reliable performance and exceptional durability. Crafted from premium stainless steel and white nylon, this caster is resistant to wear and corrosion, making it ideal for industrial and commercial settings. The side lock mechanism enhances stability during use, ensuring your equipment remains securely in place. With its 4'' x 4.5'' plate, installation is straightforward, providing a robust foundation for heavy loads. Experience smooth mobility with roller bearings that enable effortless movement, even in demanding environments.Why Choose This Caster? Opt for the 5'' x 2'' Stainless White Nylon Roller Bearing Side Lock Caster for enhanced stability and durability in your operations. Its robust design and reliable locking mechanism ensure that your equipment can move safely and efficiently, making it an essential addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.