Zoro Homepage

Plate Casters, 5x2, D4.05109.831HTBLKBRK7SS

  • Mfr # D4.05109.831-HTBLK-BRK7-SS

  • Zoro # G515489298


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.831-HTBLK-BRK7-SS
Zoro #
G515489298
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.05109.831 HTBLK BRK7 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Delrin Bearing Side Lock CasterMaterial: Stainless Steel and NylonModel Number: D4.05109.831 HTBLK BRK7 SSLoad Capacity: Ideal for high-temperature applications and heavy-duty useLocking Mechanism: Side lock for enhanced stability and safety The 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster is engineered for superior performance in demanding environments. Crafted from durable stainless steel and high-quality nylon, this caster provides exceptional resistance to heat and corrosion, making it suitable for industrial applications where reliability is essential. The 4'' x 4.5'' plate ensures secure attachment to your equipment, delivering stability during operation. The Delrin bearings enable smooth, quiet mobility even under heavy loads. Upgrade your equipment with this robust caster designed to meet the rigorous demands of high-temperature settings.Why Choose This Caster? Opt for the 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster for unmatched durability and performance. Its innovative design and effective side lock mechanism ensure that your equipment remains stable and secure, even in the most challenging conditions. Invest in this high-quality caster to enhance the mobility and functionality of your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.