Plate Casters, 5x2, D4.05109.839DTBRK7SSWB29

  • Mfr # D4.05109.839-DT-BRK7-SS-WB29

  • Zoro # G415489183


product price: $327.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4.05109.839-DT-BRK7-SS-WB29
Zoro #
G415489183
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.839 DT BRK7 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Roller Bearing Side-Lock CasterMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.05109.839 DT BRK7 SS WB29Load Capacity: Designed for heavy-duty applications with superior strength The 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side-Lock Caster is engineered for durability and efficiency in demanding environments. Made from robust stainless steel and glass-filled nylon, this caster provides exceptional resistance to wear, impact, and corrosion, making it perfect for industrial use. The innovative side-lock feature enhances safety by securely locking the caster in place, preventing accidental movement. With a 4'' x 4.5'' plate, installation is straightforward, ensuring stability during operation. Experience smooth and reliable mobility under heavy loads with the advanced roller bearing design that minimizes friction and maximizes performance.Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Side-Lock Caster. Its combination of high-quality materials and thoughtful design ensures outstanding performance and longevity, making it an ideal choice for heavy-duty applications. Invest in reliability and safety with this premium caster designed to meet the challenges of your toughest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.