Zoro Homepage

Plate Casters, 5x2, D4.05109.839HTBLKSSWB29

  • Mfr # D4.05109.839-HTBLK-SS-WB29

  • Zoro # G415489244


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HTBLK-SS-WB29
Zoro #
G415489244
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster with 4'' x 4.5'' Plate, D4.05109.839 HTBLK SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing CasterMaterial: Stainless Steel and High-Temperature Resistant NylonModel Number: D4.05109.839 HTBLK SS WB29Load Capacity: Ideal for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster is designed to meet the rigorous demands of high-temperature environments. Constructed from durable stainless steel and high-temperature resistant nylon, this caster ensures longevity and reliable performance under challenging conditions. The integrated roller bearing system facilitates smooth movement, while the 4'' x 4.5'' plate provides a stable base for secure attachment to your equipment. With a focus on safety and efficiency, this caster is an excellent choice for various industrial applications.Why Choose This Caster? Elevate your operational efficiency with the 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster. Its robust design and superior heat resistance make it a reliable choice for high-temperature applications. Investing in this caster not only enhances mobility but also ensures safety and durability, making it a smart addition to your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.