Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 5x2, D4.05109.839HTBRK3SSWB29

  • Mfr # D4.05109.839-HT-BRK3-SS-WB29

  • Zoro # G615489303


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HT-BRK3-SS-WB29
Zoro #
G615489303
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing CAM-Brake Caster with 4'' x 4.5'' Plate, D4.05109.839 HT BRK3 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Roller Bearing CAM-Brake CasterMaterial: Stainless Steel and Thermo-Resistant NylonModel Number: D4.05109.839 HT BRK3 SS WB29Load Capacity: Designed for high-temperature, heavy-duty applicationsThe 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing CAM-Brake Caster is engineered for performance in the most demanding environments. Crafted from durable stainless steel and thermo-resistant nylon, this caster offers exceptional resistance to heat, wear, and corrosion, making it ideal for industrial applications. The CAM-brake mechanism ensures secure positioning of your equipment, allowing for peace of mind during operation. Its 4'' x 4.5'' plate provides stability and easy attachment to various machinery, ensuring reliable mobility and durability in challenging conditions. Why Choose This Caster?Invest in the 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing CAM-Brake Caster to enhance your operational efficiency. Its robust design and reliable CAM-brake feature ensure safety and reliability, even in high-temperature settings. Choose a caster that combines performance with durability, making it a smart investment for your industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.