Zoro Homepage

Plate Casters, 5x2/D4.05108.531SS

  • Mfr # D4.05108.531-SS

  • Zoro # G915489188


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.531-SS
Zoro #
G915489188
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.531 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Caster with Delrin Bearing Material: Stainless Steel and Max Nylon Model Number: D4.05108.531 SS Load Capacity: Designed for heavy-duty applications The 5'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster is expertly designed for robust performance in a variety of industrial applications. Constructed with high-quality stainless steel and Max Nylon, this caster offers exceptional durability, corrosion resistance, and longevity. The Delrin bearing enhances smooth rolling, making it ideal for heavy loads and frequent use. Its rigid design ensures stability and dependable support for machinery and equipment, while the 4'' x 4.5'' plate facilitates easy mounting and secure attachment. This caster is an excellent choice for those seeking reliability and efficiency in their operations. Why Choose This Caster? Elevate your equipment's performance with the 5'' x 2'' Stainless Max Nylon Delrin Bearing Rigid Caster. Its sturdy construction and innovative bearing design provide a smooth and reliable experience, making it a smart choice for demanding environments. Invest in a caster that combines quality, safety, and performance to enhance your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.