Zoro Homepage

Plate Casters, 5x2/D4.05108.535SS

  • Mfr # D4.05108.535-SS

  • Zoro # G215489222


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.535-SS
Zoro #
G215489222
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.535 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Precision Ball Bearing Rigid CasterMaterial: Stainless Steel and Max NylonModel Number: D4.05108.535 SSLoad Capacity: Suitable for heavy-duty applications and smooth, controlled movement The 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate is engineered to enhance the mobility and reliability of your equipment in industrial environments. Constructed from high-quality stainless steel, this caster features a max nylon wheel for outstanding durability, wear resistance, and smooth operation. The precision ball bearing design ensures minimal friction and effortless movement, even under heavy loads. With a robust 4'' x 4.5'' mounting plate, this caster offers stability and secure attachment, making it an ideal choice for industries that require dependable, long-lasting performance.Why Choose This Caster? Enhance the efficiency and lifespan of your equipment with the 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster. Designed for heavy-duty applications, its premium materials and precise engineering provide unmatched durability and performance. Make a wise investment by choosing a caster built to withstand demanding environments and deliver smooth, reliable movement every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.