Plate Casters, 5x2/D4.05109.531SS
Mfr # D4.05109.531-SS
Zoro # G515489205
product price: $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.05109.531-SS
Zoro #
G515489205
UPC #
-
Country of Origin
United States
Description
5'' x 2'' Stainless Max Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.05109.531 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Delrin Bearing Caster Material: Stainless Steel and Delrin Nylon Model Number: D4.05109.531 SS Load Capacity: Designed for robust applications with high weight demands The 5'' x 2'' Stainless Max Nylon Delrin Bearing Caster is expertly designed to meet the demands of both heavy-duty and precision applications. With its durable stainless steel construction combined with high-performance Delrin nylon, this caster offers superior strength, wear resistance, and low-friction movement. The 4'' x 4.5'' plate ensures a secure attachment to your equipment, enhancing stability and performance. Whether you need a reliable caster for manufacturing, warehousing, or heavy machinery, this model provides the reliability and efficiency your operations require. Why Choose This Caster? Elevate your operational efficiency with the 5'' x 2'' Stainless Max Nylon Delrin Bearing Caster. Its unique design, featuring a total focus on durability and performance, makes it a perfect choice for a variety of industrial applications. By choosing this caster, you're investing in a product that offers unmatched quality, safety, and performance, ensuring smooth operation even under heavy loads. Experience the difference that reliable engineering can make in your daily operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.