Zoro Homepage

Plate Casters, 5x2/D4.05109.535BRK7SS

  • Mfr # D4.05109.535-BRK7-SS

  • Zoro # G415489251


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.535-BRK7-SS
Zoro #
G415489251
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Precision Ball Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.535 BRK7 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Precision Ball Bearing Side-Lock Caster Material: High-Durability Stainless Steel with Max Nylon Wheel Model Number: D4.05109.535 BRK7 SS Load Capacity: Engineered for Heavy-Duty Performance in Industrial Settings The 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Side-Lock Caster is expertly crafted to meet the rigorous demands of industrial environments. This caster features a robust stainless steel frame paired with a high-performance max nylon wheel, offering exceptional durability and wear resistance. The precision ball bearing ensures smooth and reliable operation, while the side-lock feature provides secure positioning for added stability. Equipped with a versatile 4'' x 4.5'' plate, this caster is ideal for various applications, delivering enhanced safety, mobility, and performance where you need it most. Why Choose This Caster? Choose the 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Side-Lock Caster for its superior construction and reliable functionality. Its durable design and precision engineering make it a trusted choice for industrial applications where strength and longevity are essential. Invest in a caster that will enhance your operations, providing the performance and durability required for your most demanding tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.