Zoro Homepage

Plate Casters, 5x2/D4.05109.831DTBRK4SS

  • Mfr # D4.05109.831-DT-BRK4-SS

  • Zoro # G315489269


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.831-DT-BRK4-SS
Zoro #
G315489269
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.831 DT BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Delrin Bearing CasterLocking Mechanism: Total LockMaterial: Stainless Steel and High-Density NylonModel Number: D4.05109.831 DT BRK4 SSLoad Capacity: Designed for heavy-duty applications with enhanced stabilityThe 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster is engineered for high-performance and durability in demanding environments. Constructed with high-density nylon and stainless steel, this caster offers excellent wear and corrosion resistance, making it suitable for various industrial applications. The total lock feature ensures maximum security, allowing for easy mobility and stability during use. The 4'' x 4.5'' plate provides a reliable attachment to your equipment, enhancing operational efficiency. Experience superior mobility with this caster that is designed to withstand heavy loads while delivering smooth performance.Why Choose This Caster?Invest in the 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster for unmatched reliability and performance in heavy-duty applications. Its robust construction and total lock mechanism ensure your equipment remains stable and mobile, even in the toughest conditions. Enhance your operational efficiency with a caster that meets the highest standards of quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.