Zoro Homepage

Plate Casters, 5x2/D4.05109.835DTBRK7SS

  • Mfr # D4.05109.835-DT-BRK7-SS

  • Zoro # G715489227


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.835-DT-BRK7-SS
Zoro #
G715489227
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.835 DT BRK7 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Side-LockMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.05109.835 DT BRK7 SSLoad Capacity: Designed for heavy-duty applicationsThe 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Side-Lock Caster is engineered for exceptional performance in rigorous industrial settings. Featuring a robust stainless steel construction paired with glass-filled nylon, this caster offers remarkable durability and resistance to wear, ensuring longevity and reliable operation. The precision ball bearings enhance mobility, while the side-lock mechanism ensures stability and security during use. With a 4'' x 4.5'' plate for easy mounting, this caster is perfect for heavy-duty applications, making it an indispensable tool for your machinery and equipment.Why Choose This Caster?Invest in the 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Side-Lock Caster to enhance the efficiency and safety of your operations. Its superior design and durable materials make it a smart choice for businesses that require reliable performance in demanding environments. Upgrade your equipment with a caster that combines strength, functionality, and ease of use for optimal results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.