Zoro Homepage

Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb

  • Mfr # 02RR05052S019

  • Zoro # G4811301


product price: $26.99
/ea

Key Features

Caster Stem Type
Round
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02RR05052S019
Zoro #
G4811301
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Stem Length
2 1/2 in
Overall Height
6 3/16 in
Wheel Dia.
5 in
Stem Dia.
1 1/4 in
Caster Stem Size
1-1/4 in x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Round
Tread Shape
Standard
Load Rating
240 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Work Platforms
Non-Marking
No
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Rubber
Core Color
Black
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster with Total Lock
Caster Brake Included
Yes
Caster Core Material
Rubber
Caster Swivel Lock Type
Total Lock
Caster Load Rating Range
Light-Duty
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Swivel Lock Type
Total Lock
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
240 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster with Total Lock, 240 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 3/16 in Mounting Height, Delrin, 1-1/4 in x 2-1/2 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.