Alton Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 14.25 In.H, Brushed Nickel/Clear+Frosted
- Mfr # 824P-5L-BN
- Zoro # G011799419
product price:Â
$
854.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Number of Lights
5
Length
42 in
Collection
Alton
Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824P-5L-BN
- Zoro #
- G011799419
- UPC #
- 685659192315
- Country of Origin
- China
- Item
- Linear Chandelier
- Lamp Watts
- 60
- Number of Lights
- 5
- Collection
- Alton
- Standards
- ETL
- Dimmable
- Yes
- Frame Material
- Steel
- Shade Material
- Glass
- Shade Finish/Color
- Clear+Frosted
- Bulbs Included
- No
- Frame Finish
- Brushed Nickel
- Location Rating
- Damp
- Bulb Base
- Medium
Dimensions
- Length
- 42 in
- Height
- 14.25 in
- Width
- 4.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 4.75"W
Description
Tailored simplicity infuses a modern five-light linear chandelier with sophistication. Its brushed nickel finish frame and robust housings gleam in the light, offering wonderful contrast to braided cloth covered cords that suspend each light in this island fixture, making it the perfect choice for refined but welcoming aesthetics in your kitchen or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.