This item is Discontinued.

Columbia Lighting Backlit Troffer, 2 ft L, 4474 Max lm, 40W CBT22-LS35

Backlit Troffer, 2 ft L, 4474 Max lm, 40W (Discontinued)

  • Mfr # CBT22-LS35
  • Zoro # G8025106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBT22-LS35
Zoro #
G8025106
UPC #
840141400037
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 3/4 in
Fixture Width
23 3/4 in
Fixture Height
1 3/4 in
Overall Length
23 3/4 in
Overall Height
1 3/4 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Backlit Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,991 lm, 3,583 lm, 4,474 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
40 W
Series
CBT
Fixture Warranty
5 yr
Housing Material
Heavy Gauge Steel
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
Standards
cULus Listed, IC Rated, UL 1598 Listed
Rated Life
60,000 hr
Emergency Back Up Battery
No
LED Replacement For
2 Lamp T8
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Battery Backup
No
Lens Type
Frosted/Textured
Lumens per Watt
110 lm/W, 119 lm/W, 122 lm/W
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 10%
Lens Shape
Flat
Light Technology
LED
Bulb Included
Yes
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Finish
Matte
Ballast Start Type
No Ballast
Lens Material
Acrylic

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 2,991 lm, 3,583 lm, 4,474 lm, 110 lm/W, 119 lm/W, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series CBT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.