This item is Discontinued.

Columbia Lighting CBT LED Flat Panel, 2 x 4 CBT24-LSCS

CBT LED Flat Panel, 2 x 4 (Discontinued)

  • Mfr # CBT24-LSCS
  • Zoro # G401212658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBT24-LSCS
Zoro #
G401212658
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Length
47 3/4 in
Overall Height
1 3/4 in
Nominal Size
2 ft x 4 ft

Details

Color Rendering Index
80
Emergency Battery Backup
No
Max. Fixture Wattage
28 W, 38 W, 48 W
Lighting Certification
DLC
Dimmable
Yes
Rated Life
60,000 hr
Lumens
3,595 lm, 6,211 lm
Standards
Damp Location Listed, LM79, LM80, and TM21, UL1598
Color Temperature
3500K, 4000K, 5000K
Series
CBT
Item
CBT LED Flat Panel, 2 x 4
Warranty
5 yr
Voltage
120 to 277V AC
LED Replacement For
3 Lamp T8 32W
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Mounting Style
Grid Ceiling
Dimming Range
10%
Lens Shape
Flat
Light Technology
LED
Lumens per Watt
123 lm, 125 lm
Dimming Method
0-10V
Lens Type
Frosted

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 3,595 lm, 6,211 lm, 123 lm, 125 lm, LED, LED Replacement For 3 Lamp T8 32W, Sensor Type No Sensor, Max. Fixture Wattage 28 W, 38 W, 48 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, CBT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.