FlangeKit, White, 211/12inH, 245/12inL
- Mfr # FK22
- Zoro # G0567292
product price:Â
$
39.65
/ea
Key Features
For Use With
2 ft x 2 ft Recessed Troffers
Warranty
1 yr
Length
24 5/12 in
Overall Width
24 5/12 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK22
- Zoro #
- G0567292
- UPC #
- 785310007528
- Country of Origin
- Mexico
Dimensions
- Length
- 24 5/12 in
- Overall Width
- 24 5/12 in
- Overall Height
- 2 11/12 in
- Overall Length
- 24 5/12 in
- Wire Rope Length
- 24 5/12 in
Details
- Item
- Flange Kit
- For Use With
- 2 ft x 2 ft Recessed Troffers
- Warranty
- 1 yr
- Finish
- Matte
- Mounting Style
- Ceiling
- Color
- White
- Material
- Aluminum
- Product Type
- Flange Kit
- Shell Material
- Aluminum
- Wire Color
- White
- Compatible Product Type
- 2 ft x 2 ft Recessed Troffers
Description
Flange Kit, Mounting Style Ceiling, For Use With 2 ft x 2 ft Recessed Troffers, Overall Width 24 5/12 in, Overall Length 24 5/12 in, Overall Height 2 11/12 in, Includes Not Applicable, Material Aluminum, Finish Matte, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.