ChainHangerAssembly, Gray, 14inH, 14inL
- Mfr # CSHC
- Zoro # G0579061
product price:Â
$
3.75
/ea
Key Features
For Use With
CS Series, CSR Series, LCS Series
Includes
Two 14 in Lengths Of Chain and Two Hanger Hooks
Length
14 in
Warranty
1 yr
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSHC
- Zoro #
- G0579061
- UPC #
- 785310008686
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Overall Length
- 14 in
- Overall Height
- 14 in
- Overall Width
- 2 in
- Wire Rope Length
- 14 in
Details
- Item
- Chain Hanger Assembly
- For Use With
- CS Series, CSR Series, LCS Series
- Includes
- Two 14 in Lengths Of Chain and Two Hanger Hooks
- Warranty
- 1 yr
- Finish
- Unfinished
- Material
- Steel
- Mounting Style
- Suspended
- Color
- Gray
- Product Type
- Chain Hanger Assembly
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- CS Series, CSR Series, LCS Series
Description
Chain Hanger Assembly, Mounting Style Suspended, For Use With CS Series, CSR Series, LCS Series, Overall Width 2 in, Overall Length 14 in, Overall Height 14 in, Includes Two 14 in Lengths Of Chain and Two Hanger Hooks, Material Steel, Finish Unfinished, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.