This item is Discontinued.

Columbia Lighting Flat Panel, 5600 lm, LED, 4000K Color Temp. CFP24-5540

Flat Panel, 5600 lm, LED, 4000K Color Temp. (Discontinued)

  • Mfr # CFP24-5540
  • Zoro # G6872877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFP24-5540
Zoro #
G6872877
UPC #
785311324600
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Height
1 21/32 in
Length
49 39/64 in
Width
25 39/64 in

Details

Fixture Item
Flat Panel
LED Replacement For
4 Lamp LFL
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Lamp Type - Fixtures
Integrated LED
Color Temperature
4,000 K
Lumens
5,600 lm
Color Rendering Index
80.0
Fixture Voltage
120/277
Dimmable
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Range
-20 Degrees to 40 Degrees C
Item
Flat Panel
Lumens Per Watt
112.0
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
UL 1598, ETL, Damp Location
Bulb Technology
LED
Max. Fixture Wattage
50.0 W
Warranty
5 yr
Color Temp.
4000K
Lumens per Watt
112.0 lm/W

Description

4,000 K, 5,600 lm, 112.0 lm/W, LED Replacement For 4 Lamp LFL, Max. Fixture Wattage 50.0 W, Color Rendering Index 80.0, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.