
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRPSMK-22
Zoro #
G000920794
UPC #
840141420462
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Overall Width
24 1/6 in
Overall Length
24 1/6 in
Details
Item
2x2 Flat Panel Surface Mount Kit, Compatible with CFP and SRP Flat Panels
Color
White
For Use With
CFP Series
Finish
Matte
Material
Aluminum
Standards
cULuS, DLC, DLC Premium, ISO 5, UL924
Description
2x2 Flat Panel Surface Mount Kit, Compatible with CFP and SRP Flat Panels, For Use With CFP Series, Overall Width 24 1/6 in, Overall Length 24 1/6 in, Overall Height 2 1/2 in, Material Aluminum, Finish Matte, Color White, Standards cULuS, DLC, DLC Premium, ISO 5, UL924
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.